missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Screw Caps for 12 mm Microcentrifuge Tubes
Description
- Non-sterile
- Material: High-grade polyethylene
- Suitable for tube-diameter: 12mm
- With O-ring
Specifications
Specifications
| Includes | O-ring |
| Product Type | Screw Cap |
| Autoclavable | Autoclavable |
| Material | Polyethylene |
| Color | Yellow |
| No. per Case | 5000 |
| Sterility | Non-sterile |
| For Use With (Equipment) | 12 mm Microcentrifuge Tubes |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?