missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One Screw Caps for 12 mm Microcentrifuge Tubes

Product Code. 10796352
Change view
Click to view available options
Color:
Blue
Natural
Red
Yellow
Unit Size:
Pack of 500
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
10796352 Blue Pack of 500
10545011 Natural Pack of 500
10555011 Red Pack of 500
10706362 Yellow Pack of 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10796352 Supplier Greiner Bio-One Supplier No. 366384
  • ONLINE EXCLUSIVE PRICE
    689.00 €
    49.11 € / Pack of 500
    Save 639.89 €
    92% Off
Estimated Shipment: 28-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For use with microcentrifuge tubes with 12mm diameter. Greiner Bio-One Screw Caps for Microcentrifuge Tubes is made of made of high-grade polyethylene and includes O-ring.

  • Non-sterile
  • Material: High-grade polyethylene
  • Suitable for tube-diameter: 12mm
  • With O-ring
TRUSTED_SUSTAINABILITY

Specifications

Includes O-ring
Product Type Screw Cap
Autoclavable Autoclavable
Material Polyethylene
Color Blue
No. per Case 5000
Sterility Non-sterile
For Use With (Equipment) 12 mm Microcentrifuge Tubes
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.