missing translation for 'onlineSavingsMsg'
Learn More

Labcon™ Screw Caps with Elastomeric Seal for SuperClear™ Microtubes

Product Code. 17577906
Click to view available options
Color:
Assorted
Blue
Green
Natural
Orange
Purple
Red
White
Yellow
Unit Size:
Pack of 500
This item is not returnable. View return policy

Product Code. 17577906

Brand: Labcon™ 36028710009

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

These screw caps with elastomeric seals are available in a wide range of colors.

  • For SuperClear™ microcentrifuge tubes
  • With integral elastomeric seal
  • Cap includes soft gripping surface
  • Endotoxin-free (non-pyrogenic)
  • Polyethylene USP Class VI resin
  • Made in USA

Specifications

Diameter (Metric) Outer 12.7 mm
Material Polypropylene
Color White
Format Bagged
Height (Metric) 6.1 mm
No. per Pack 500/Pk.
No. per Case 5000/Cs.
Quantity 500 Caps/Pk., 10 Pk./Cs.
Sterility Non-sterile
Capacity (Metric) 0.5 to 2 mL
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.