missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon™ Screw Caps with Elastomeric Seal for SuperClear™ Microtubes
Click to view available options
Color:
Assorted
Blue
Green
Natural
Orange
Purple
Red
White
Yellow
Unit Size:
Pack of 500
Description
- For SuperClear™ microcentrifuge tubes
- With integral elastomeric seal
- Cap includes soft gripping surface
- Endotoxin-free (non-pyrogenic)
- Polyethylene USP Class VI resin
- Made in USA
Specifications
Specifications
| Diameter (Metric) Outer | 12.7 mm |
| Material | Polypropylene |
| Color | Orange |
| Format | Bagged |
| Height (Metric) | 6.1 mm |
| No. per Pack | 500/Pk. |
| No. per Case | 5000/Cs. |
| Quantity | 500 Caps/Pk., 10 Pk./Cs. |
| Sterility | Non-sterile |
| Capacity (Metric) | 0.5 to 2 mL |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction