missing translation for 'onlineSavingsMsg'
Learn More

Kautex™ Screw Closures

Product Code. 10242833
Change view
Click to view available options
For Use With (Equipment):
100 mL Bottle
1500/2500/4000 mL Bottle
250/350 mL Bottle
50 mL Bottle
Diameter (Metric):
28 mm
32 mm
45 mm
80 mm
Unit Size:
Each
Pack of 100
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) Diameter (Metric) Unit Size
10242833 250/350 mL Bottle 45 mm Each
12408641 50 mL Bottle 28 mm Each
11900487 100 mL Bottle 32 mm Pack of 100
10095851 1500/2500/4000 mL Bottle 80 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10242833 Supplier Kautex™ Supplier No. 2000076306
  • ONLINE EXCLUSIVE PRICE
    1.00 €
    0.50 € / Pack of 1
    Save 0.50 €
    50% Off
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Manufactured with polypropylene for excellent chemical resistance. Kautex™ Screw Closures are rugged caps designed for Kautex™ wide mouth HDPE bottles.

  • UN approval for solids when closures are used with associated bottles
  • Tamper evident ring
  • Conical seal provides leakproof closure
  • Available to fit bottles with capacities from 50 to 4000 mL
TRUSTED_SUSTAINABILITY

Specifications

Color Blue
Includes Tamper Evident Ring and Conical Seal
For Use With (Equipment) 250/350 mL Bottle
Diameter (Metric) 45 mm
Product Type Screw Cap
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.