missing translation for 'onlineSavingsMsg'
Learn More

Kautex™ Screw Closures

Product Code. 11900487
Click to view available options
For Use With (Equipment):
100 mL Bottle
1500/2500/4000 mL Bottle
250/350 mL Bottle
50 mL Bottle
Diameter (Metric):
28 mm
32 mm
45 mm
80 mm
Unit Size:
Each
Pack of 100
This item is not returnable. View return policy

Product Code. 11900487

Brand: Kautex™ 2000073826

Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Manufactured with polypropylene for excellent chemical resistance. Kautex™ Screw Closures are rugged caps designed for Kautex™ wide mouth HDPE bottles.

  • UN approval for solids when closures are used with associated bottles
  • Tamper evident ring
  • Conical seal provides leakproof closure
  • Available to fit bottles with capacities from 50 to 4000 mL
TRUSTED_SUSTAINABILITY

Specifications

Color Blue
Includes Tamper Evident Ring and Conical Seal
Product Type Screw Cap
For Use With (Equipment) 100 mL Bottle
Diameter (Metric) 32 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.