missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BOLA Screw-In Tube Fittings
Click to view available options
Thread Size:
G 1/2
G 1/4
G 1/8
NPT 1/2
NPT 1/4
NPT 1/8
NPT 3/8
Diameter (Metric):
4 mm
6 mm
8 mm
10 mm
12 mm
14 mm
16 mm
Unit Size:
Each
Description
Straight tube fitting made of PTFE with nuts made of glass-fibre reinforced PTFE and a screw-in thread (either NPT or G). Universal chemical resistance, the product is only exposed to PTFE.
Specifications
Specifications
| Certifications/Compliance | FDA |
| Diameter (Metric) | 10 mm |
| Autoclavable | Autoclavable |
| Overall Length (Metric) | 46 mm |
| Thread Size | NPT 1/4 |
| Color | White |
| Flexibility | Rigid |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction