missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Screw Neck Vial, 18-400 thread, Glass, Clear
For storage purposes.
335.00 € - 404.00 €
Specifications
Color | Clear |
---|---|
Material | Glass |
For Use With (Application) | Storage |
Neck Style | Screw |
Packaging Type | CleanPack, Polypropylene Box |
Description
- Constructed from 1st hydrolytic class glass
- Clear
- Flat bottom
Specifications
Clear | |
Storage | |
CleanPack, Polypropylene Box | |
Flat Bottom | |
ND18 |
Glass | |
Screw | |
800 μL | |
100 | |
No |