Learn More
Description
Chromatography vials can be distinguished based on size and finish (thread, crimp, snap). They come in clear and amber glass and with or without writing patch. The most common vial sizes for liquid chromatography vials are 12 x 32 mm as well as 15 x 45 mm. Depending on the resource, 12 x 32 mm vials will also be described as 1.5 mL, 1.8 mL or 2.0 mL vials.
- Suitable for almost every autosampler, even those with robotic handling
- 40% larger opening improves sample accessibility and reduces the risk of autosampler needle damage
- Packed in re-closable, tamper-proof evident PP-boxes for protection against contamination during transportation and storage
- Optional white ceramic writing patch and fill marks for easy labeling
Specifications
Specifications
| Color | Clear |
| Diameter (Metric) Outer | 11.6 mm |
| Material | Borosilicate Glass (5.1) |
| Volume (Metric) | 1.5 mL |
| For Use With (Application) | High Performance Liquid Chromatography (HPLC) |
| Quantity | 100 |
| Thickness (Metric) | 0.9 mm |
| Closure Size | ND9 |
| Marking Spot | No |
| Autoclavable | Autoclavable |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.