missing translation for 'onlineSavingsMsg'
Learn More

VACUUBRAND™ Screw Pump VACUU·PURE™ 10
GREENER_CHOICE

Product Code. 17141742
Change view
Click to view available options
Plug Type:
CEE
CH
UK
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Plug Type unitSize
17141742 CEE Each
17122614 CH Each
17132614 UK -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 17141742 Supplier VACUUBRAND™ Supplier No. 20750000
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Ideal for clean processes which require a dry and hydrocarbon-free vacuum in the vacuum range down to 10-3 mbar. VACUU·PURE 10 is designed for non-corrosive applications and combines three important benefits: 100 percent oil-free, no abrasion, and no wear parts.

  • 10-3 mbar vacuum range
  • 100% oil-free
  • No abrasion
  • No wear parts
  • Operable across the entire pressure range from atmospheric pressure to its ultimate vacuum
  • Handles high vapor loads through its extraordinary condensate compatibility
  • Integrated regeneration mode enables rapid drying of the pump at the end of the process
  • No need for gas ballast
  • No abrasion, the spindles rotate contact-free
  • Ensures an ultra pure vacuum as well as contamination-free exhaust air
  • No waste oil and no workflow interruptions for oil changes
  • Save both process time and operating costs
  • Enables continuous operation
  • Protects the laboratory and environment
  • Also available in a chemically resistant design for working with aggressive gases and vapors (VACUU·PURE 10C)
TRUSTED_SUSTAINABILITY

Specifications

Max. Vacuum 5 x 10-3 Mbar (at 1013 Mbar ambient pressure)
Shipping Weight (Metric) 24,000 kg
Includes Pump completely mounted, ready for use, connection with small flange KF DN 25, with manual.
Motor Speed 12,500 rpm
Certifications/Compliance CE
Electrical Requirements 100/230 V, 50/60 Hz
Dimensions (L x W x H) 507 x 269 x 413 mm
Material Wetted materials: PPS, PEEK, Aluminum, FKM, PTFE
Model VACUU PURE™ 10
Noise Level 55 dBA
Plug Type CEE
Wattage 0.7 kW
Weight (Metric) 21.5 kg
Temperature (Metric) Max 40°C
Temperature (Metric) Min. 10°C
Flow Rate 10 m³/hr.
Frequency 50/60 Hz
Pump Type Vacuum Pump
Enclosure Rating IP20
Applications Drying, Freeze drying, For vacuum generation for turbomolecular pumps, Analytical applications
Maximum Pressure 15 Mbar above atmospheric pressure
Voltage 100/230 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.