missing translation for 'onlineSavingsMsg'
Learn More

VACUUBRAND™ Screw Pump VACUU·PURE™ 10C
GREENER_CHOICE

Product Code. 16885900
Change view
Click to view available options
Plug Type:
CEE
CH
UK
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Plug Type unitSize
16885900 CEE Each
16825173 CH Each
17142614 UK -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Les retours ne sont pas autorisés pour ce produit. Afficher la politique du retour.
Règlementaire : Cet article est soumis à éco-contribution.
Code produit. 16885900 Fournisseur VACUUBRAND™ Code fournisseur 20751000
Il en reste null
Ajouter au panier
Ajouter au panier
Les retours ne sont pas autorisés pour ce produit. Afficher la politique du retour.
Règlementaire : Cet article est soumis à éco-contribution.

Ideally suited for clean processes and the production of pure products. The dry screw pump is especially designed for processes in the vacuum range down to 10-3 mbar. Its high chemical resistance allows pumping of aggressive gases and vapors. 100 percent oil-free, no wear parts.

  • 10-3 mbar vacuum range
  • 100% oil-free
  • Chemically resistant
  • No wear parts
  • Operable across the entire pressure range from atmospheric pressure to its ultimate vacuum
  • No need for cold traps in the majority of applications
  • Handles high vapor loads through its extraordinary condensate compatibility
  • Integrated regeneration mode enables rapid drying of the pump at the end of the process
  • No need for gas ballast
  • No abrasion, the spindles rotate contact-free
  • Ensures an ultra pure vacuum as well as contamination-free exhaust air
  • No waste oil and no workflow interruptions for oil changes
  • Save both process time and operating costs
  • Enables continuous operation for significantly increased sample throughput
  • Protects the laboratory and environment
  • For applications with non-corrosive gases and vapors VACUU·PURE 10 is available
TRUSTED_SUSTAINABILITY

Spécification

Max. Vacuum 5 x 10-3 Mbar (at 1013 Mbar ambient pressure)
Shipping Weight (Metric) 24,200 kg
Includes Pump completely mounted, ready for use, connection with small flange KF DN 25 (2 x centering and clamping rings included), with manual. To establish a hose nozzle connection, suitable KF flanges with hose nozzle are available for order.
Motor Speed 12,500 rpm
Certifications/Compliance CE
Electrical Requirements 100/230 V, 50/60 Hz
Dimensions (L x W x H) 507 x 269 x 413 mm
Material Wetted materials: PPS, PEEK, FKM, PTFE
Model VACUU PURE™ 10 C
Noise Level 55 dBA
Plug Type CEE
Wattage 0.7 kW
Weight (Metric) 21.5 kg
Temperature (Metric) Max 40°C
Temperature (Metric) Min. 10°C
Flow Rate 9 m³/hr.
Frequency 50/60 Hz
Pump Type Vacuum Pump
Enclosure Rating IP20
Applications Vacuum drying, Freeze drying, Schlenk line, Distillation
Maximum Pressure 15 Mbar above atmospheric pressure (at outlet)
Voltage 100/230 V
Afficher plus Afficher moins
Nom du produit
Sélectionnez un problème

En cliquant sur Soumettre, vous reconnaissez que vous pouvez être contacté par Fisher Scientific au sujet des informations que vous avez fournies dans ce formulaire. Nous ne partagerons pas vos informations à d'autres fins. Toutes les informations de contact fournies seront également conservées conformément à notre politique de confidentialité. Politique de confidentialité.