missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Screw-Top Bottle, Square, Amber, Soda-Lime Glass, Narrow Mouth, High form DIN thread

Product Code. 11752055 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
1000 mL
Unit Size:
Pack of 10
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
11752055 500 mL Pack of 10
11742025 100 mL Pack of 10
11742055 250 mL Pack of 10
11762055 1000 mL Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 11752055 Supplier DWK Life Sciences Supplier No. 238164454
  • ONLINE EXCLUSIVE PRICE
    104.00 €
    90.30 € / Pack of 10
    Save 13.70 €
    13% Off
View all promotions
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Square amber soda lime glass bottles, narrow mouth.

Square amber soda lime (Type 3) glass bottles, narrow mouth, high form DIN thread.

  • Amber glass provides UV protection
  • Square shape for efficient packing

Specifications

Capacity (Metric) 500 mL
For Use With (Application) Storage of light-sensitive materials; Transport and shipping of light-sensitive materials
Material Soda Lime Glass
Quantity 10/Pk.
Thread Size (Metric) 32
Diameter (Metric) 77 mm
Autoclavable Not Autoclavable
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.