missing translation for 'onlineSavingsMsg'
Learn More

Cytiva SE260/SE250 MiniVertical Electrophoresis System Replacement Parts: Spacers

Product Code. 10065794 Shop All Cytiva Products
Change view
Click to view available options
Thickness (Metric):
0.1 cm
0.15 cm
Unit Size:
Pack of 2
Product Code. Thickness (Metric) unitSize
10065794 0.15 cm Pack of 2
10668285 0.1 cm Pack of 2
2 options
This item is not returnable. View return policy

Product Code. 10065794

Brand: Cytiva SE2619T21.5

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

For Use With (Equipment) SE 250, SE 260 Mini Format Vertical Gel Electrophoresis Unit
Type T-shape Spacer
Thickness (English) 0.05 in.
Thickness (Metric) 0.15 cm
Length (Metric) 1.05 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.