missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Sealing ring for Dessicator
Provides seal for dessicator applications
15.95 € - 18.45 €
Specifications
Product Type | Desiccator Sealing Ring |
---|---|
No. per Pack | 1 |
Material | Chloroprene Rubber |
For Use With (Equipment) | For Desiccators |
Product Code | Brand | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | |||||
10568471
|
BRAND™
65824 |
Nominal size 250 mm |
18.45 €
Each |
In Stock
Log in to see stock. |
|||||
10017780
|
BRAND™
65822 |
Nominal size 200 mm |
15.95 €
Each |
Estimated Shipment: 11-06-2024
Log in to see stock. |
|||||
Description
- CR construction
- For use with Dessicators
Specifications
Desiccator Sealing Ring | |
1 | |
Chloroprene Rubber | |
For Desiccators |