missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Sealing Sleeves for Buerkle™ Zone Samplers

Product Code. 10770763 Shop All Bürkle Products
Change view
Click to view available options
Diameter (Metric) Outer Top:
25 mm
50 mm
Unit Size:
1 set
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Outer Top unitSize
10770763 25 mm 1 set
11886413 50 mm 1 set
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10770763 Supplier Buerkle™ Supplier No. 53170011
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

Sealing sleeves made of PP, sterilisable, they seal individual chambers when filling, emptying or transporting. The sealing sleeves are easy to slide on and they automatically clip into position.

Sealing sleeves made of PP, sterilizable, which seal individual chambers when filling, emptying or transporting. The sealing sleeves are easy to slide on and automatically clip into position. Length 150 mm
TRUSTED_SUSTAINABILITY

Specifications

Material Polypropylene
For Use With (Equipment) Zone Sampler
Diameter (Metric) Outer Top 25 mm
Length (Metric) 150 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.