missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ Section Lifter

Product Code. 10126600
Change view
Click to view available options
Length (Metric):
150 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Unit Size
10126600 150 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10126600 Supplier Bochem™ Supplier No. 3530
Estimated Shipment: 04-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Bochem™ Section Lifter is a Stainless Steel still stiff blade with a wooden handle.

  • Stiff blade with wooden handle
  • Stainless Steel

Specifications

Material Stainless Steel (18/10)
Description Stiff Blade
Handle Type Wood
Length (Metric) 150 mm
Length (Metric) Blade 50 mm
Width (Metric) 0.6 mm
Width (Metric) Blade 10 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.