missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Sectional Block

Product Code. 16630462 Shop All Ohaus Products
Change view
Click to view available options
For Use With (Equipment):
12 mm Test Tubes
12 mm Vials
15 mm Vials
16 mm Test Tubes
17 mm Vials
20 mm Test Tubes
21 mm Vials
25 mm Test Tubes
28 mm Vials
Unit Size:
Each
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) Unit Size
16630462 17 mm Vials Each
16620462 15 mm Vials Each
16670462 16 mm Test Tubes Each
16690462 25 mm Test Tubes Each
16650462 28 mm Vials Each
16640462 21 mm Vials Each
16660462 12 mm Test Tubes Each
16680462 20 mm Test Tubes Each
16610462 12 mm Vials Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Product Code. 16630462 Supplier OHAUS™ Supplier No. 30500574
  • ONLINE EXCLUSIVE PRICE
    129.00 €
    127.00 € / Pack of 1
    Save 2.00 €
    1% Off
Estimated Shipment: 01-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Hotplate-Stirrer accessory

Guardian accessories allow end users to have superb versatility. They can create Mini Lab Frames utalizing our large selection of accessories such as Rods, Clamps, Lab Lifts, Uni Blocks, Sectional Blocks, Splash Shields, Stir Bars, Temperature Probes, Achiever Overhead Stirrers

TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) 17 mm Vials
Type Sectional Block
Material Metal
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.