missing translation for 'onlineSavingsMsg'
Learn More

Sartorius™ Secura™ Analytical Balance

Product Code. 15470563 Shop All Sartorius Products
Change view
Click to view available options
Capacity:
120/220g
120g
320g
Readability:
0.01 mg
0.01, 0.1 mg
0.1 mg
Unit Size:
1 unit
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Readability unitSize
15470563 120g 0.01 mg 1 unit
15410573 320g 0.1 mg 1 unit
15490563 120/220g 0.01, 0.1 mg 1 unit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 15470563 Supplier Sartorius™ Supplier No. SECURA1251CEU
Estimated Shipment: 27-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Features built-in protection systems for complete reliability and regulatory compliance.

  • Integrated protection systems for minimizing risk of obtaining incorrect results
  • Real-time alarm messaging and interactive user guidance for leveling to prevent inaccurate results due to unleveled balance
  • SQmin for automatic detection and active monitoring to ensure within the acceptable USP operating range for reliable results
  • Fully automatic internal adjustment function, isoCAL, for the high possible accuracy at all times
  • Cal Audit Trail for easy, traceable documentation of all calibration and adjustment data
  • Safe and clear documentation by sample and batch identifiers for keeping perfect track of weighing data
  • GLP-|GMP-compliant printouts
  • Standard password security features for protection against tampering and unauthorized access
  • Integrated PC direct function and Plug and Work connectivity to Sartorius printer
TRUSTED_SUSTAINABILITY

Specifications

Connection Type PC-direct data transfer, Plug and Play to Sartorius printer
Capacity 120g
Display Type Color Touchscreen
Readability 0.01 mg
Includes Universal power adapter, in-use cover, Application Guide, dust cover for analytical balances and draft shield ring for 0.1mg balances
Leveling Real-Time Level Support
Linearity 0.1 mg
Model 125
Repeatability 0.02 mg
Stabilization Time 6 sec.
Type Analytical Balance
Dimensions (D x W x H) 376 x 218 x 316 mm
Height (Metric) 218 mm Chamber
Diameter (Metric) Outer Pan 90 mm
Weight (Metric) 8.2 mg Sample
Electrical Requirements 100/240 V 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.