missing translation for 'onlineSavingsMsg'
Learn More
Learn More
LABPLAS Secure-T
Description
- Made of extruded virgin polyethylene which guarantees internal sterility.
- Wide bag opening to facilitate insertion of sample.
- Suitable for all types of homogenizers.
- Tear-off top that eliminates the risk of internal contamination.
- Available in several sizes to meet all your needs.
- RNase, DNase and pyrogen free.
Specifications
Specifications
| Autoclavable | Autoclavable |
| Closure Type | Tear-off Protection Strip |
| Color | Clear |
| Disposable | Single-use |
| Material | LDPE, LLDPE |
| Sterility | Sterile |
| Thickness (English) | 3 mil |
| Dimensions (L x W) | 24 x 24 in. |
| Length (English) | 24 in. |
| Width (English) | 24 in. |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?