missing translation for 'onlineSavingsMsg'
Learn More

LABPLAS Secure-T

Product Code. 16668632
Change view
Click to view available options
Dimensions (L x W):
24 x 24 in.
30 x 30 in.
Unit Size:
Pack of 250
Pack of 500
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Unit Size
16668632 30 x 30 in. Pack of 250
16658632 24 x 24 in. Pack of 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 16668632 Supplier LABPLAS Supplier No. SCL33030
Estimated Shipment: 22-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

SECURE-T with Tear-Off Protection Strip are ideal to maintain the sterility of samples.

  • Made of extruded virgin polyethylene which guarantees internal sterility.
  • Wide bag opening to facilitate insertion of sample.
  • Suitable for all types of homogenizers.
  • Tear-off top that eliminates the risk of internal contamination.
  • Available in several sizes to meet all your needs.
  • RNase, DNase and pyrogen free.

Specifications

Autoclavable Not Autoclavable
Closure Type Tear-off Protection Strip
Color Clear
Disposable Single-use
Material LDPE, LLDPE
Sterility Sterile
Thickness (English) 3 mil
Dimensions (L x W) 30 x 30 in.
Length (English) 30 in.
Width (English) 30 in.
Product Type Non-filter Bag
Capacity (English) 1833 oz.
Capacity (Metric) 55 L
Length (Metric) 76.2 cm
Width (Metric) 76.2 cm
Thickness (Metric) 76.2 μm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.