missing translation for 'onlineSavingsMsg'
Learn More

LABPLAS Secure-T

Product Code. p-200003516
Click to view available options
Dimensions (L x W):
24 x 24 in.
30 x 30 in.
Unit Size:
Pack of 250
Pack of 500
This item is not returnable. View return policy

Product Code. 16658632

Brand: LABPLAS SCL2424

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

SECURE-T with Tear-Off Protection Strip are ideal to maintain the sterility of samples.

  • Made of extruded virgin polyethylene which guarantees internal sterility.
  • Wide bag opening to facilitate insertion of sample.
  • Suitable for all types of homogenizers.
  • Tear-off top that eliminates the risk of internal contamination.
  • Available in several sizes to meet all your needs.
  • RNase, DNase and pyrogen free.

Specifications

Autoclavable Autoclavable
Capacity (English) 1600 oz.
Capacity (Metric) 48 L
Closure Type Tear-off Protection Strip
Color Clear
Disposable Single-use
Material LDPE, LLDPE
Sterility Sterile
Thickness (Metric) 76.2 μm
Thickness (English) 3 mil
Dimensions (L x W) 24 x 24 in.
Length (English) 24 in.
Length (Metric) 60.96 cm
Width (English) 24 in.
Width (Metric) 60.96 cm
Product Type Non-filter Bag
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.