missing translation for 'onlineSavingsMsg'
Learn More

LABPLAS Secure-T Clear

Product Code. 17960225
Change view
Click to view available options
Dimensions (L x W):
102 x 165 mm
140 x 305 mm
178 x 305 mm
305 x 356 mm
305 x 457 mm
381 x 508 mm
381 x 610 mm
Thickness (Metric):
63.5 μm
76.2 μm
101.6 μm
Unit Size:
Pack of 1000
Pack of 250
Pack of 500
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Thickness (Metric) Unit Size
17960225 305 x 457 mm 101.6 μm Pack of 250
17940285 381 x 508 mm 76.2 μm Pack of 500
17950225 102 x 165 mm 63.5 μm Pack of 1000
17900305 305 x 356 mm 101.6 μm Pack of 500
17950255 381 x 508 mm 101.6 μm Pack of 500
17960125 381 x 610 mm 101.6 μm Pack of 500
17930305 178 x 305 mm 101.6 μm Pack of 1000
17910255 140 x 305 mm 76.2 μm Pack of 1000
17940175 178 x 305 mm 76.2 μm Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Product Code. 17960225 Supplier LABPLAS Supplier No. SCL41218
  • ONLINE EXCLUSIVE PRICE
    171.00 €
    145.14 € / Pack of 250
    Save 25.86 €
    15% Off
Estimated Shipment: 26-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Blender bag with open tear-off protection strip designed to withstand the most demanding laboratory homogenizer tests.

  • Secure-T sterile homogenizer bags are designed to withstand the most demanding laboratory tests.
  • Tear-off protection strip
  • Easy to use
  • Transparent to ensure full visibility of the sample
  • Available in multiple sizes and thicknesses

Specifications

Autoclavable Not Autoclavable
Color Clear
Disposable Single-use
Sterility Sterile
Latex Free Yes
No. per Case 250/Cs.
Thickness (English) 4 mil.
Dimensions (L x W) 305 x 457 mm
Length (English) 12 in.
Width (English) 18 in.
Product Type Blender Bag
Length (Metric) 305 mm
Width (Metric) 457 mm
Thickness (Metric) 101.6 μm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.