missing translation for 'onlineSavingsMsg'
Learn More

LABPLAS Secure-T Clear

Product Code. p-200102262
Click to view available options
Dimensions (L x W):
102 x 165 mm
140 x 305 mm
178 x 305 mm
305 x 356 mm
305 x 457 mm
381 x 508 mm
381 x 610 mm
Thickness (Metric):
63.5 μm
76.2 μm
101.6 μm
Unit Size:
Pack of 1000
Pack of 250
Pack of 500
This item is not returnable. View return policy

Product Code. 17940285

Brand: LABPLAS SCL1520

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Blender bag with open tear-off protection strip designed to withstand the most demanding laboratory homogenizer tests.

  • Secure-T sterile homogenizer bags are designed to withstand the most demanding laboratory tests.
  • Tear-off protection strip
  • Easy to use
  • Transparent to ensure full visibility of the sample
  • Available in multiple sizes and thicknesses

Specifications

Autoclavable Not Autoclavable
Color Clear
Disposable Single-use
Sterility Sterile
Thickness (Metric) 76.2 μm
Latex Free Yes
No. per Case 500/Cs.
Thickness (English) 3 mil.
Dimensions (L x W) 381 x 508 mm
Length (English) 15 in.
Length (Metric) 381 mm
Width (English) 20 in.
Width (Metric) 508 mm
Product Type Blender Bag
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.