missing translation for 'onlineSavingsMsg'
Learn More
Learn More
LABPLAS Secure-T Roll
Description
- SECURE-T blender bags in roll format for SA3-7012
- Dimensions: 178 x 305 mm
- Capacity: 1650 mL
- Optional cardboard dispenser
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Color | Clear with White Block |
| Disposable | Single-use |
| Sterility | Sterile |
| Latex Free | Yes |
| No. per Case | 1000/Cs. |
| Dimensions (L x W) | 178 x 305 mm |
| Product Type | Blender Bag |
| Capacity (Metric) | 1650 mL |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?