missing translation for 'onlineSavingsMsg'
Learn More

LABPLAS Secure-T Writing Area Open

Product Code. 17930255
Click to view available options
Dimensions (L x W):
178 x 305 mm
Unit Size:
Pack of 1000
This item is not returnable. View return policy

Product Code. 17930255

Brand: LABPLAS SCRO7012

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Blender bag with open top and writing area for labeling, designed to withstand the most demanding laboratory homogenizer tests.

  • Secure-T open sterile homogenizer bags are designed to withstand the most demanding laboratory tests.
  • Easy to use
  • Transparent to ensure full visibility of the sample
  • Writing area for ease of labeling samples
  • Available in multiple sizes
  • Thickness: 76.2 microns

Specifications

Autoclavable Not Autoclavable
Color Clear with White Block
Disposable Single-use
Sterility Sterile
Thickness (Metric) 76.2 μm
Latex Free Yes
No. per Case 1000/Cs.
Thickness (English) 3 mil.
Dimensions (L x W) 178 x 305 mm
Length (English) 7 in.
Length (Metric) 178 mm
Width (English) 12 in.
Width (Metric) 305 mm
Product Type Blender Bag
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.