missing translation for 'onlineSavingsMsg'
Learn More

Marienfeld Superior™ Sedgewick Rafter Counting Chamber

Product Code. 10159822
Change view
Click to view available options
Depth (Metric):
1 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Depth (Metric) Unit Size
10159822 1 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10159822 Supplier Marienfeld Superior™ Supplier No. 0611300
  • ONLINE EXCLUSIVE PRICE
    765.47 €
    524.31 € / Pack of 1
    Save 241.16 €
    31% Off
 Restricted Item
Estimated Shipment: 07-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Counting Chambers Sedgewick Rafter are intended for counting of particles and microorganisms in water or other transparent liquids.

  • The cell of 50 x 20 x 1mm is ruled in a 1mm grid subdividing 1 mL in 1000 μl
  • Supplied with cover glass of approx. 60 x 30 x 1mm
  • Available as precision type made of glass and a single type made of plastic

Specifications

Product Type Counting Chamber
Description Precision type with chromium deposited for phase contrast use with ground and chamfered edges
Material Glass
Model Sedgewick Rafter
Depth (Metric) 1 mm
For Use With (Application) Intended for Counting of Particles and Microorganisms in Water or Other Transparent Liquids
Includes Cell of 50 x 20 x 1mm ruled in a 1mm grid
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.