missing translation for 'onlineSavingsMsg'
Learn More

VITLAB™ Sedimentation Cone Stand

Product Code. 10654412
Change view
Click to view available options
Length (Metric):
150 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) unitSize
10654412 150 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10654412 Supplier VITLAB™ Supplier No. 81056
  • ONLINE EXCLUSIVE PRICE
    138.00 €
    136.15 € / Pack of 1
    Save 1.85 €
    1% Off
 Restricted Item
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

Order Info

LengthMetric

Specifications

Material PMMA
No. per Pack 1
Type Sedimentation Cone Stand
Dimensions (L x W) 150 x 300 mm
Dimensions (L x W x H) 150 x 300 x 294 mm
Length (Metric) 150 mm
Width (Metric) 300 mm
Height (Metric) 294 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.