missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Sedimentation Funnel

Product Code. 10612693 Shop All Bürkle Products
Change view
Click to view available options
Volume (Metric):
1000 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Unit Size
10612693 1000 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10612693 Supplier Buerkle™ Supplier No. 71181000
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Imhoff funnel

  • SAN, crystal clear
  • Shatterproof
  • With emptying stopper
  • DIN 12672
  • Graduated up to 1000 mL
TRUSTED_SUSTAINABILITY

Specifications

Volume (Metric) 1000 mL
Graduated Yes
Material SAN
Volume (English) 33.81 oz.
Height (English) 18.31 in.
Height (Metric) 465 mm
Diameter (English) Outer 4.84 in.
Diameter (Metric) Outer 123 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.