missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Self-extinguishing Tedlar™ Die-cut Wrap Around Wire and Cable Labels for M6/M7 Printers

Product Code. 17881689
Change view
Click to view available options
Dimensions (L x W):
0.2 x 0.65 in.
0.25 x 0.75 in.
0.275 x 1 in.
0.5 x 1.5 in.
1.375 x 1.5 in.
Color:
White
Yellow
Unit Size:
Each
Pack of 500
Pack of 750
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Color unitSize
17881689 0.2 x 0.65 in. White Pack of 750
17848214 0.25 x 0.75 in. White Pack of 750
17871359 0.275 x 1 in. White Pack of 750
17898134 0.5 x 1.5 in. White Pack of 500
17878264 1.375 x 1.5 in. White Each
17868174 1.375 x 1.5 in. Yellow Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 17881689 Supplier Brady™ Supplier No. 173916
Estimated Shipment: 09-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Heavy duty, high temperature, self-extinguishing wire and cable labels are most commonly used by aerospace, defense and mass transit industries where resistance to water, oil and other fluids is required.

  • Permanent adhesive, tear resistant and high resistance to water, oil and other common fluids
  • RoHS compliant to 2005/618/EC MCV, Meets MIL-M-87958 Pressure Sensitive Adhesive Wire or Cable Marker and Identification specification
  • For material specific performance and properties, please refer to the Technical Data Sheet (TDS)
  • UL approved, CSA accepted
  • Made of B-437 Tedlar™

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, MIL-M-87958
Adhesive Type Permanent Acrylic
Coating None
Color White
Finish Matte
Format Die-cut
Material PVF
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Circuit Board Labeling, Component and Equipment Labeling, Electrical Labeling, General Identification, Wire and Cable Labeling
For Use With (Equipment) M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
Latex Free No
Quantity 750 Labels
Shape Rectangle
Temperature Range (English) -94°F to +275°F
Temperature Range (Metric) -70°C to +135°C
Thickness (English) 0.0036 in.
Thickness (Metric) 0.091 mm
Dimensions (L x W) 0.2 x 0.65 in.
Length (English) 0.2 in.
Width (English) 0.65 in.
Width (Metric) 16.51 mm
Height (Metric) 5.08 mm
Alternate Part Number M6-9-437
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.