missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Self-laminating Aggressive Adhesive Vinyl Wrap Around Wire and Cable Labels for M6/M7 Printers

Product Code. 17888024
Change view
Click to view available options
Dimensions (L x W):
0.75 x 0.5 in.
0.75 x 1 in.
1 x 0.5 in.
1 x 0.75 in.
1 x 1 in.
1.25 x 1 in.
1.5 x 0.5 in.
1.5 x 1 in.
1.5 x 1.5 in.
2.5 x 1 in.
3.15 x 1.938 in.
4 x 1 in.
4 x 1.5 in.
For Use With (Equipment):
M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
M710, BMP71
Height (Metric):
19.05 mm
25.4 mm
31.75 mm
38.1 mm
63.5 mm
80 mm
101.6 mm
Unit Size:
Each
Pack of 100
Pack of 250
Pack of 500
20 product options available for selection
Product selection table with 20 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) For Use With (Equipment) Height (Metric) unitSize
17888024 0.75 x 0.5 in. M710, BMP71 19.05 mm Pack of 500
17878774 0.75 x 0.5 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 19.05 mm Each
17817914 0.75 x 1 in. M710, BMP71 19.05 mm Pack of 250
17819194 1 x 0.5 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 25.4 mm Each
17828894 1 x 1 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 25.4 mm Each
17897974 1 x 1 in. M710, BMP71 25.4 mm Pack of 250
17897904 1.5 x 0.5 in. M710, BMP71 38.1 mm Pack of 500
17889114 1.5 x 0.5 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 38.1 mm Each
17827944 1.5 x 1 in. M710, BMP71 38.1 mm Pack of 250
17848864 1.5 x 1 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 38.1 mm Each
17887984 1.5 x 1.5 in. M710, BMP71 38.1 mm Pack of 250
17888724 1.5 x 1.5 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 38.1 mm Each
17877904 1.25 x 1 in. M710, BMP71 31.75 mm Pack of 250
17828944 1 x 0.75 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 25.4 mm Each
17838974 2.5 x 1 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 63.5 mm Each
17848034 2.5 x 1 in. M710, BMP71 63.5 mm Pack of 100
17897984 3.15 x 1.938 in. M710, BMP71 80 mm Pack of 100
17868814 4 x 1 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 101.6 mm Each
17828814 4 x 1.5 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 101.6 mm Each
17868054 4 x 1.5 in. M710, BMP71 101.6 mm Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 20 options available.
20 options
This item is not returnable. View return policy
Product Code. 17888024 Supplier Brady™ Supplier No. 170484
Estimated Shipment: 24-07-2026
Add to basket
Add to basket
This item is not returnable. View return policy

High-adhesion Self-laminating Vinyl Wraps are for tough conditions, including high-humidity environments, small diameter wires and newer wire jacketing materials.

  • Dependable, long-term adhesion to small diameter wires
  • Will stay adhered in even the most humid environments
  • Strong adhesion to a variety of wire jacketing materials, including Teflon™, silicone, braided and traditional PVC
  • Features a white printable area and a clear overlaminating area that protects the print
  • Ideal for control panels, electrical panels, wire harnesses, datacom and wire and cable ID
  • Made of B-417 vinyl material

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized
Adhesive Type Permanent Acrylic
Coating None
Color Clear, White
Finish Matte
Format Die-cut
Material Vinyl
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Data and Telecommunications Labeling, Electrical Labeling, Wire and Cable Labeling
For Use With (Equipment) M710, BMP71
Latex Free No
Quantity 500 Labels
Shape Rectangle
Temperature Range (English) -40°F to +158°F
Temperature Range (Metric) -40°C to +70°C
Thickness (English) 0.004 in.
Thickness (Metric) 0.107 mm
Dimensions (L x W) 0.75 x 0.5 in.
Length (English) 0.75 in.
Width (English) 0.5 in.
Width (Metric) 12.7 mm
Width (English) Printable Area 0.5 in.
Width (Metric) Printable Area 12.7 mm
Height (English) Printable Area 0.375 in.
Height (Metric) 19.05 mm
Height (Metric) Printable Area 9.53 mm
Alternate Part Number M7-11-417
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.