missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Self-laminating Brown Vinyl Wrap Around Wire and Cable Label Tape for M6/M7 Printers

Product Code. 17861659
Change view
Click to view available options
Dimensions (LxW):
1 x 1 in.
1.5 x 0.25 in.
1.5 x 0.5 in.
1.5 x 0.75 in.
1.5 x 1 in.
1.5 x 1.5 in.
2.5 x 1 in.
4 x 1 in.
4 x 1.5 in.
6 x 1.5 in.
Height (Metric):
25.4 mm
38.1 mm
63.5 mm
101.6 mm
152.4 mm
Shape:
Rectangle
Square
Unit Size:
Pack of 100
Pack of 250
Pack of 50
Pack of 500
Pack of 750
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (LxW) Height (Metric) Shape unitSize
17861659 2.5 x 1 in. 63.5 mm Rectangle Pack of 100
17851589 1 x 1 in. 25.4 mm Square Pack of 250
17801609 1.5 x 0.25 in. 38.1 mm Rectangle Pack of 750
17891369 1.5 x 0.5 in. 38.1 mm Rectangle Pack of 500
17821399 1.5 x 0.75 in. 38.1 mm Rectangle Pack of 250
17821419 1.5 x 1 in. 38.1 mm Rectangle Pack of 250
17821699 1.5 x 1.5 in. 38.1 mm Square Pack of 250
17841639 4 x 1 in. 101.6 mm Rectangle Pack of 100
17891439 4 x 1.5 in. 101.6 mm Rectangle Pack of 100
17891699 6 x 1.5 in. 152.4 mm Rectangle Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Product Code. 17861659 Supplier Brady™ Supplier No. 173749
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Self-laminating vinyl material is ideal for wire and cable identification. Designed with a clear protective layer to cover the printed text, B-427 material provides superb protection from abrasion, dirt, oils, solvents, water and excess handling.

  • Provided in a self-laminated format with a brown printable zone and translucent overlaminating area to protect text
  • Durable, permanent acrylic adhesive has outstanding water and oil resistance
  • UL approved
  • Service temperature of -40°C to +70°C (-40°F to +158°F)
  • Made of B-427 vinyl material

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized
Adhesive Type Permanent Acrylic
Coating None
Color Brown, Clear
Finish Matte
Format Die-cut
Material Vinyl
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Data and Telecommunications Labeling, Electrical Labeling, Laboratory Labeling, Wire and Cable Labeling
For Use With (Equipment) M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
Latex Free No
Quantity 100 Labels
Shape Rectangle
Temperature Range (English) -94°F to +158°F
Temperature Range (Metric) -70°C to +70°C
Thickness (English) 0.004 in.
Thickness (Metric) 0.102 mm
Dimensions (LxW) 2.5 x 1 in.
Length (English) 2.5 in.
Width (English) 1 in.
Width (Metric) 25.4 mm
Width (English) Printable Area 1 in.
Width (Metric) Printable Area 25.4 mm
Height (English) Printable Area 0.75 in.
Height (Metric) 63.5 mm
Height (Metric) Printable Area 19.05 mm
Alternate Part Number M6-21-427-BR
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.