missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Self-laminating Cryogenic Polyester Labels

Product Code. 17900730 Shop All Brady Products
Change view
Click to view available options
Color:
White
White, Transparent
Dimensions (L x W):
0.5 x 2.2 in.
0.6 x 1.8 in.
12.70 mm (W) x 7.62 m (L)
25.40 mm (W) x 7.62 m (L)
28.58 mm (W) x 12.70 mm (H)
28.58 mm (W) x 9.53 mm (H)
31.75 mm (W) x 7.62 m (L)
41.91 mm (W) x 12.70 mm (H)
44.45 mm (W) x 12.70 mm (H)
44.45 mm (W) x 25.40 mm (H)
57.15 mm (W) x 38.10 mm (H)
66.68 mm (W) x 15.24 mm (H)
66.68 mm (W) x 25.40 mm (H)
9.53 mm (W) x 7.62 m (L)
95.25 mm (W) x 38.10 mm (H)
For Use With (Equipment):
BMP41, BMP51, M511
BMP41;BMP51;BMP53;M511;M410;M510
BMP51;BMP53;M511;M510
Format:
Continuous
Die-cut
Unit Size:
Each
Pack of 120
Pack of 140
Pack of 180
Pack of 360
Pack of 80
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Dimensions (L x W) For Use With (Equipment) Format Unit Size
17900730 White, Transparent 41.91 mm (W) x 12.70 mm (H) BMP41;BMP51;BMP53;M511;M410;M510 Die-cut Pack of 180
17831799 White, Transparent 28.58 mm (W) x 9.53 mm (H) BMP51;BMP53;M511;M510 Die-cut Pack of 360
17831829 White, Transparent 28.58 mm (W) x 12.70 mm (H) BMP51;BMP53;M511;M510 Die-cut Pack of 360
17990720 White, Transparent 44.45 mm (W) x 12.70 mm (H) BMP41;BMP51;BMP53;M511;M410;M510 Die-cut Pack of 180
17980720 White, Transparent 0.5 x 2.2 in. BMP41, BMP51, M511 Die-cut Pack of 140
17900680 White, Transparent 0.6 x 1.8 in. BMP41, BMP51, M511 Die-cut Pack of 180
17920730 White, Transparent 66.68 mm (W) x 15.24 mm (H) BMP41;BMP51;BMP53;M511;M410;M510 Die-cut Pack of 120
17831719 White, Transparent 44.45 mm (W) x 25.40 mm (H) BMP51;BMP53;M511;M510 Die-cut Pack of 180
17801719 White, Transparent 66.68 mm (W) x 25.40 mm (H) BMP51;BMP53;M511;M510 Die-cut Pack of 120
17821799 White, Transparent 57.15 mm (W) x 38.10 mm (H) BMP51;BMP53;M511;M510 Die-cut Pack of 140
17891769 White, Transparent 95.25 mm (W) x 38.10 mm (H) BMP51;BMP53;M511;M510 Die-cut Pack of 80
17841819 White 9.53 mm (W) x 7.62 m (L) BMP41;BMP51;BMP53;M511;M410;M510 Continuous Each
17960760 White 12.70 mm (W) x 7.62 m (L) BMP41;BMP51;BMP53;M511;M410;M510 Continuous Each
17871829 White 25.40 mm (W) x 7.62 m (L) BMP51;BMP53;M511;M510 Continuous Each
17891779 White 31.75 mm (W) x 7.62 m (L) BMP51;BMP53;M511;M510 Continuous Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
Product Code. 17900730 Supplier Brady™ Supplier No. 170766
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Securely label lab tubes and vials for cryogenic storage with this self-laminating, ultra-thin polyester label material (B-461). Print almost anywhere with a compact Brady™ portable label printer.

  • Ideal for curved surfaces such as vials, centrifuge tubes, test tubes, straws and slides
  • Able to withstand extreme temperatures from -196°C to 130°C (-320°F to 266°F), immersion in liquid nitrogen and autoclave use
  • Resistant to ethanol, toluene, isopropanol, xylene, DMSO, 50% acetic acid, 10% hydrochloric acid, 10% Clorox solution
  • Made with a clear overlaminate that protects the print and maintains content visibility

Specifications

Autoclavable Autoclavable
Certifications/Compliance 2011/65/EU, 2015/863
Adhesive Type Permanent Acrylic
Color White, Transparent
Finish Matte
Format Die-cut
Material Polyester
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Laboratory labelling
For Use With (Equipment) BMP41;BMP51;BMP53;M511;M410;M510
Min. Operating Temperature (Metric) -196°C
No. per Pack 180 Label(s) / Box
Quantity 180
Size (Metric) 41.91 mm (W) x 12.70 mm (H)
Temperature Range (English) -321°F to +230°F
Temperature Range (Metric) -196°C to +110°C
Thickness (English) 0.0019 in
Thickness (Metric) 0.048 mm
Dimensions (L x W) 41.91 mm (W) x 12.70 mm (H)
Length (English) 0.5 in.
Width (English) 1.65 in
Width (Metric) 41.91 mm
Height (English) 0.5 in
Height (English) Printable Area 0.5 in
Height (Metric) 12.70 mm
Alternate Part Number M4-124-461
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.