missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Self-laminating Cryogenic Polyester Labels
Click to view available options
Color:
White
White, Transparent
Dimensions (LxW):
0.5 x 2.2 in.
0.6 x 1.8 in.
12.70 mm (W) x 7.62 m (L)
25.40 mm (W) x 7.62 m (L)
28.58 mm (W) x 12.70 mm (H)
28.58 mm (W) x 9.53 mm (H)
31.75 mm (W) x 7.62 m (L)
41.91 mm (W) x 12.70 mm (H)
44.45 mm (W) x 12.70 mm (H)
44.45 mm (W) x 25.40 mm (H)
57.15 mm (W) x 38.10 mm (H)
66.68 mm (W) x 15.24 mm (H)
66.68 mm (W) x 25.40 mm (H)
9.53 mm (W) x 7.62 m (L)
95.25 mm (W) x 38.10 mm (H)
For Use With (Equipment):
BMP41, BMP51, M511
BMP41;BMP51;BMP53;M511;M410;M510
BMP51;BMP53;M511;M510
Format:
Continuous
Die-cut
Unit Size:
Each
Pack of 120
Pack of 140
Pack of 180
Pack of 360
Pack of 80
Description
- Ideal for curved surfaces such as vials, centrifuge tubes, test tubes, straws and slides
- Able to withstand extreme temperatures from -196°C to 130°C (-320°F to 266°F), immersion in liquid nitrogen and autoclave use
- Resistant to ethanol, toluene, isopropanol, xylene, DMSO, 50% acetic acid, 10% hydrochloric acid, 10% Clorox solution
- Made with a clear overlaminate that protects the print and maintains content visibility
Specifications
Specifications
| Autoclavable | Autoclavable |
| Certifications/Compliance | 2011/65/EU, 2015/863 |
| Adhesive Type | Permanent Acrylic |
| Color | White |
| Finish | Matte |
| Format | Continuous |
| Material | Polyester |
| Print Technology | Thermal Transfer |
| Product Type | Label |
| Sterility | Non-sterile |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction