missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Facility Safety and Maintenance
- Labels and Label Makers
- Bottle and Tube Labels
- Brady™ Self-laminating Cryogenic Polyester Laboratory Labels for M6/M7 Printers
Brady™ Self-laminating Cryogenic Polyester Laboratory Labels for M6/M7 Printers
Product Code. 17888444
Change view
Click to view available options
Color:
Clear, White
White
Yellow, Clear
Dimensions (LxW):
0.187 x 1.5 in.
0.375 x 1.125 in.
0.375 x 1.8 in.
0.5 x 1.125 in.
0.5 x 1.65 in.
0.5 x 1.8 in.
0.5 x 2.2 in.
0.6 x 1.625 in.
0.6 x 1.8 in.
0.75 x 3.75 in.
1 x 1.75 in.
1 x 2.625 in.
1.5 x 2.5 in.
1.5 x 3.5 in.
2.625 x 0.6 in.
50 ft. x 0.375 in.
50 ft. x 0.5 in.
For Use With (Equipment):
M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
M610, M710, M611, BMP61, BMP71
Format:
Continuous
Die-cut
Unit Size:
1 roll
Each
Pack of 100
Pack of 1000
Pack of 500
Pack of 750
19 product options available for selection
| Product Code. | Color | Dimensions (LxW) | For Use With (Equipment) | Format | unitSize |
|---|---|---|---|---|---|
| 17888444 | Clear, White | 1.5 x 3.5 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | Die-cut | Pack of 100 |
| 17888144 | Clear, White | 0.187 x 1.5 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | Die-cut | Pack of 750 |
| 17818184 | Clear, White | 0.375 x 1.125 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | Die-cut | Pack of 500 |
| 17838444 | Clear, White | 0.375 x 1.8 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | Die-cut | Pack of 500 |
| 17838184 | Clear, White | 0.5 x 1.125 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | Die-cut | Pack of 500 |
| 17888344 | Clear, White | 0.5 x 1.65 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | Die-cut | Pack of 500 |
| 17848144 | Clear, White | 0.5 x 1.8 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | Die-cut | Pack of 500 |
| 17808164 | Clear, White | 0.5 x 2.2 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | Die-cut | Pack of 100 |
| 17848224 | Clear, White | 0.6 x 1.8 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | Die-cut | Pack of 100 |
| 17864046 | Clear, White | 0.6 x 1.625 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | Die-cut | Each |
| 17821579 | Clear, White | 0.75 x 3.75 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | Die-cut | Pack of 100 |
| 17868314 | Clear, White | 1 x 2.625 in. | M610, M710, M611, BMP61, BMP71 | Die-cut | Pack of 1000 |
| 17878254 | Clear, White | 1 x 2.625 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | Die-cut | Pack of 100 |
| 17824758 | Yellow, Clear | 1 x 2.625 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | Die-cut | 1 roll |
| 17858354 | Clear, White | 1 x 1.75 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | Die-cut | Pack of 100 |
| 17891659 | Clear, White | 1.5 x 2.5 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | Die-cut | Pack of 100 |
| 17828384 | Clear, White | 2.625 x 0.6 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | Die-cut | Pack of 100 |
| 17839134 | White | 50 ft. x 0.375 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | Continuous | Each |
| 17838324 | White | 50 ft. x 0.5 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | Continuous | Each |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 19 options available.
This item is not returnable.
View return policy
This item is not returnable.
View return policy
Description
- Performs well in liquid nitrogen and autoclave environments; temperature ranges from -196°C to 130°C (-320°F to 266°F)
- Resists exposure to ethanol, toluene, isopropanol, xylene, DMSO, 50% acetic acid, 10% hydrochloric acid, 10% clorox solution
- White printable zone on clear polyester with black printing
- RoHS compliant to 2011/65/EU (Pass 2015/863)
- Made of B-461 polyester material
Specifications
Specifications
| Autoclavable | Autoclavable |
| Certifications/Compliance | ASTM D 1000 |
| Adhesive Type | Permanent Acrylic |
| Coating | None |
| Color | Clear, White |
| Finish | Matte |
| Format | Die-cut |
| Material | Polyester |
| Printable Sides | Single-side Printable |
| Print Technology | Thermal Transfer |
| Product Type | Label |
| Sterility | Non-sterile |
| For Use With (Application) | Component and Equipment Labeling, General Identification, Laboratory Labeling |
| For Use With (Equipment) | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) |
| Latex Free | No |
| Quantity | 250 Labels |
| Shape | Rectangle |
| Temperature Range (English) | -321°F to +230°F |
| Temperature Range (Metric) | -196°C to +110°C |
| Thickness (English) | 0.0019 in. |
| Thickness (Metric) | 0.048 mm |
| Dimensions (LxW) | 1.5 x 3.5 in. |
| Length (English) | 1.5 in. |
| Width (English) | 3.5 in. |
| Width (Metric) | 88.9 mm |
| Width (English) Printable Area | 1 in. |
| Width (Metric) Printable Area | 25.4 mm |
| Height (English) Printable Area | 0.6 in. |
| Height (Metric) | 38.1 mm |
| Height (Metric) Printable Area | 15.24 mm |
| Alternate Part Number | M6-77-461 |
| Show More Show Less |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?