missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Self-laminating Gray Vinyl Wrap Around Wire and Cable Label Tape for M6/M7 Printers

Product Code. 17861509
Change view
Click to view available options
Dimensions (LxW):
1 x 1 in.
1.5 x 0.25 in.
1.5 x 0.5 in.
1.5 x 0.75 in.
1.5 x 1 in.
1.5 x 1.5 in.
2.5 x 1 in.
4 x 1 in.
4 x 1.5 in.
6 x 1.5 in.
Height (Metric):
25.4 mm
38.1 mm
63.5 mm
101.6 mm
152.4 mm
Shape:
Rectangle
Square
Unit Size:
Pack of 100
Pack of 250
Pack of 50
Pack of 500
Pack of 750
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (LxW) Height (Metric) Shape unitSize
17861509 2.5 x 1 in. 63.5 mm Rectangle Pack of 100
17811549 1 x 1 in. 25.4 mm Square Pack of 250
17851549 1.5 x 0.25 in. 38.1 mm Rectangle Pack of 750
17831679 1.5 x 0.5 in. 38.1 mm Rectangle Pack of 500
17801579 1.5 x 0.75 in. 38.1 mm Rectangle Pack of 250
17851499 1.5 x 1 in. 38.1 mm Rectangle Pack of 250
17881439 1.5 x 1.5 in. 38.1 mm Square Pack of 250
17881409 4 x 1 in. 101.6 mm Rectangle Pack of 100
17841559 4 x 1.5 in. 101.6 mm Rectangle Pack of 100
17871399 6 x 1.5 in. 152.4 mm Rectangle Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Artikelnummer. 17861509 Lieferant Brady™ Lieferanten-Nr. 173751
Nur noch null auf Lager
Zum Warenkorb hinzufügen
Zum Warenkorb hinzufügen
Dieser Artikel kann nicht zurückgegeben werden. Rückgaberichtlinie anzeigen

Self-laminating vinyl material is ideal for wire and cable identification. Designed with a clear protective layer to cover the printed text, B-427 material provides superb protection from abrasion, dirt, oils, solvents, water and excess handling.

  • Provided in a self-laminated format with a gray printable zone and translucent overlaminating area to protect text
  • Durable, permanent acrylic adhesive has outstanding water and oil resistance
  • UL approved
  • Service temperature of -40°C to +70°C (-40°F to +158°F)
  • Made of B-427 vinyl material

Spezifikation

Autoclavable Not Autoclavable
Certifications/Compliance ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized
Adhesive Type Permanent Acrylic
Coating None
Color Gray, Clear
Finish Matte
Format Die-cut
Material Vinyl
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Data and Telecommunications Labeling, Electrical Labeling, Laboratory Labeling, Wire and Cable Labeling
For Use With (Equipment) M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
Latex Free No
Quantity 100 Labels
Shape Rectangle
Temperature Range (English) -94°F to +158°F
Temperature Range (Metric) -70°C to +70°C
Thickness (English) 0.004 in.
Thickness (Metric) 0.102 mm
Dimensions (LxW) 2.5 x 1 in.
Length (English) 2.5 in.
Width (English) 1 in.
Width (Metric) 25.4 mm
Width (English) Printable Area 1 in.
Width (Metric) Printable Area 25.4 mm
Height (English) Printable Area 0.75 in.
Height (Metric) 63.5 mm
Height (Metric) Printable Area 19.05 mm
Alternate Part Number M6-21-427-GY
Mehr anzeigen Weniger anzeigen
Name des Produkts
Wählen Sie ein Thema

Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.