missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Self-laminating Polyester Labels for M710

Product Code. 17867854
Change view
Click to view available options
Dimensions (L x W):
15 x 40 mm
22.86 x 22.86 mm
25.4 x 25.4 mm
38.1 x 15.24 mm
41.28 x 15.24 mm
44.45 x 25.4 mm
45.72 x 9.53 mm
48.26 x 15.24 mm
66.68 x 15.24 mm
66.68 x 25.4 mm
Color:
White
White, Transparent
Shape:
Rectangle
Rectangle with Circle
Square
Unit Size:
Pack of 100
Pack of 150
Pack of 250
Pack of 500
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Color Shape unitSize
17867854 38.1 x 15.24 mm White, Transparent Rectangle Pack of 500
17808024 41.28 x 15.24 mm White, Transparent Rectangle Pack of 500
17827884 44.45 x 25.4 mm White, Transparent Rectangle Pack of 250
17888014 45.72 x 9.53 mm White, Transparent Rectangle Pack of 250
17867934 48.26 x 15.24 mm White, Transparent Rectangle Pack of 500
17898014 66.68 x 15.24 mm White, Transparent Rectangle Pack of 100
17817974 66.68 x 25.4 mm White, Transparent Rectangle Pack of 100
17837984 15 x 40 mm White, Transparent Rectangle with Circle Pack of 250
17848064 41.28 x 15.24 mm White, Transparent Rectangle with Circle Pack of 150
17808094 22.86 x 22.86 mm White Square Pack of 250
17808034 25.4 x 25.4 mm White, Transparent Square Pack of 250
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
This item is not returnable. View return policy
Product Code. 17867854 Supplier Brady™ Supplier No. 311973
Add to basket
Add to basket
This item is not returnable. View return policy

Printer Labels for use with Brady™ Printer M710.

  • Self-laminating polyester has a permanent acrylic adhesive and is thermal transfer printable
  • Good print smudge resistance, solvent resistance and high/low temperature performance

Specifications

Certifications/Compliance ASTM D 1000
Adhesive Type Permanent Acrylic
Coating None
Color White, Transparent
Finish Matte
Format Label
Material Polyester
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Self-laminating Tag
Sterility Non-sterile
For Use With (Application) Laboratory Labeling
For Use With (Equipment) M710, BMP71
Labels per Row 1 Label
Min. Operating Temperature (Metric) -196°C
Quantity 500 Labels
Shape Rectangle
Temperature Range (English) -321°F to +230°F
Temperature Range (Metric) -196°C to +110°C
Thickness (English) 0.0019 in.
Thickness (Metric) 0.048 mm
Dimensions (L x W) 38.1 x 15.24 mm
Length (English) 1.5 in.
Width (English) 0.6 in.
Width (Metric) 15.24 mm
Width (English) Printable Area 15.24 mm
Width (Metric) Printable Area 15.24 mm
Height (English) Printable Area 1.3 in.
Height (Metric) Printable Area 33 mm
Alternate Part Number M7-100-461
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.