missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Self-Laminating Rotating Vinyl Wrap Around Wire and Cable Labels for M6/M7 Printers

Product Code. 17878244
Click to view available options
Dimensions (LxW):
1.2 x 1 in.
1.75 x 0.5 in.
1.75 x 1 in.
2.75 x 0.5 in.
2.75 x 1 in.
3.125 x 1 in.
3.125 x 1.5 in.
Height (Metric):
30.48 mm
44.45 mm
69.85 mm
79.38 mm
Unit Size:
Pack of 100
Pack of 50
Pack of 75
This item is not returnable. View return policy

Product Code. 17878244

Brand: Brady™ 174170

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Identify your wires from any angle with Rotating Vinyl Wire Labels. Simply print your labels and then peel, fold and wrap – they’ll rotate freely for easy ID on even closed network connections.

  • Rotates so you can identify your labels from any angle
  • Simply wrap and apply--there's no adhesive residue or label parts to cling to your wires
  • Spins freely without anchors so these labels won't damage your Cat 5 / 6 and fiber optic cables
  • Made of B-427 vinyl

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized
Adhesive Type Permanent Acrylic
Coating None
Color Clear, White
Finish Matte
Format Die-cut
Material Vinyl
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Data and Telecommunications Labeling, Electrical Labeling, Laboratory Labeling, Wire and Cable Labeling
For Use With (Equipment) M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
Latex Free No
Quantity 50 Labels
Shape Rectangle
Temperature Range (English) -94°F to +158°F
Temperature Range (Metric) -70°C to +70°C
Thickness (English) 0.004 in.
Thickness (Metric) 0.102 mm
Dimensions (LxW) 3.125 x 1 in.
Length (English) 3.125 in.
Width (English) 1 in.
Width (Metric) 25.4 mm
Width (English) Printable Area 1 in.
Width (Metric) Printable Area 25.4 mm
Height (English) Printable Area 1.25 in.
Height (Metric) 79.38 mm
Height (Metric) Printable Area 31.75 mm
Alternate Part Number M6-210-427-RO
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.