missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Self-laminating, Self-extinguishing Tedlar™ Wrap Around Wire and Cable Labels for M6/M7 Printers

Product Code. 17858884
Change view
Click to view available options
Dimensions (L x W):
1.5 x 1 in.
2.5 x 1 in.
1 x 1 in.
For Use With (Equipment):
M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
M710, BMP71
Height (Metric):
25.4 mm
38.1 mm
63.5 mm
Shape:
Rectangle
Square
Unit Size:
Pack of 100
Pack of 250
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) For Use With (Equipment) Height (Metric) Shape unitSize
17858884 1 x 1 in. M710, BMP71 25.4 mm Square Pack of 250
17808184 1 x 1 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 25.4 mm Square Pack of 250
17839224 1.5 x 1 in. M710, BMP71 38.1 mm Rectangle Pack of 250
17838334 1.5 x 1 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 38.1 mm Rectangle Pack of 250
17808994 2.5 x 1 in. M710, BMP71 63.5 mm Rectangle Pack of 100
17878314 2.5 x 1 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 63.5 mm Rectangle Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 17858884 Supplier Brady™ Supplier No. 173394
Estimated Shipment: 10-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

The translucent polyvinylflouride material with permanent adhesive of these labels has high flexibility for wrapping and small diameter wires.

  • Self-extinguishing material is ideal for wire and cable marking applications in the aerospace, defense and mass transit industries
  • High solvent resistance
  • Self-laminating
  • RoHS compatibility Pass 2011/65/EU
  • Made of B-642 polyvinylfluoride

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155
Adhesive Type Permanent Acrylic
Coating None
Color Clear, White
Finish Matte
Format Die-cut
Material PVF
Printable Sides Single-side Printable
Print Technology Dot Matrix, Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Data and Telecommunications Labeling, Wire and Cable Labeling
For Use With (Equipment) M710, BMP71
Latex Free No
Quantity 250 Labels
Shape Square
Temperature Range (English) -94°F to +248°F
Temperature Range (Metric) -70°C to +120°C
Thickness (English) 0.0022 in.
Thickness (Metric) 0.055 mm
Dimensions (L x W) 1 x 1 in.
Length (English) 1 in.
Width (English) 1 in.
Width (Metric) 25.4 mm
Width (English) Printable Area 1 in.
Width (Metric) Printable Area 25.4 mm
Height (English) Printable Area 0.375 in.
Height (Metric) 25.4 mm
Height (Metric) Printable Area 9.53 mm
Alternate Part Number M7-19-642
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.