missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Self-laminating Vinyl Labels

Product Code. 30041413 Shop All Brady Products
Change view
Click to view available options
Dimensions (L x W):
25.40 mm (W) x 25.40 mm (H)
Unit Size:
Pack of 3000
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Unit Size
30041413 25.40 mm (W) x 25.40 mm (H) Pack of 3000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30041413 Supplier Brady™ Supplier No. 361641
  • ONLINE EXCLUSIVE PRICE
    377.00 €
    360.13 € / Pack of 3000
    Save 16.87 €
    4% Off
Estimated Shipment: 06-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Self-laminating Vinyl (B-427) is an excellent material for wire and cable identification. This material has good clarity, conformability and is self-extinguishing.

For formability and is self-extinguishing.

Specifications

Certifications/Compliance UL Recognized to UL969 Labelling and Marking Standard when printed with the Brady Series R4300 and R6200 ribbons. See UL files MH17154 for specific details. Brady customers should specify at purchase if they require UL Recognized B-427 labels. Brady sells both UL Recognized B-427 labels and non-approved labels depending on customer requirements.
Description Self-laminating Vinyl Labels for BBP33/i3300 Printers
Adhesive Type Acrylic, Permanent
Color White
Finish Matte
Format Die-cut
Material Vinyl
Product Type Label
Sterility Non-sterile
For Use With (Application) Component and Equipment Labelling, Electrical Labelling, General Identification, Laboratory Labelling, Warehouse Marking, Wire and Cable Labelling
For Use With (Equipment) BBP33, i3300,i5300
Horizontal Repeat (Metric) 29.74 mm
Labels per Row 3
Quantity 300 Stickers
Shape Square
Temperature Range (English) -94°F to +158°F
Temperature Range (Metric) -70°C to +70°C
Thickness (English) 0.004 in.
Thickness (Metric) 0.102 mm
Vertical Repeat (Metric) 32.13 mm
Dimensions (L x W) 25.40 mm (W) x 25.40 mm (H)
Length (English) 1 in.
Length (Metric) 25.40 mm
Width (English) 1 in.
Width (Metric) 25.40 mm
Width (Metric) Printable Area 25.40 mm
Height (English) 1 in.
Height (Metric) 25.40 mm
Alternate Part Number B33-211-427
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.