missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Self-laminating Vinyl Wrap Around Wire and Cable Labels for M6/M7 Printers

Product Code. 17898794 Shop All Brady Products
Change view
Click to view available options
Dimensions (L x W):
0.75 x 0.5 in.
1 x 0.75 in.
1 x 1 in.
1.5 x 0.75 in.
4 x 1 in.
4 x 1.5 in.
6 x 1.5 in.
Height (Metric):
19.05 mm
25.4 mm
38.1 mm
101.6 mm
152.4 mm
Shape:
Rectangle
Square
Unit Size:
Pack of 1000
Pack of 2500
Pack of 500
Pack of 5000
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Code produit Dimensions (L x W) Height (Metric) Shape Conditionnement
17898794 4 x 1.5 in. 101.6 mm Rectangle Pack of 500
17859144 0.75 x 0.5 in. 19.05 mm Rectangle Pack of 5000
17889074 1 x 0.75 in. 25.4 mm Rectangle Pack of 2500
17848834 1 x 1 in. 25.4 mm Square Pack of 2500
17889104 1.5 x 0.75 in. 38.1 mm Rectangle Pack of 2500
17889174 4 x 1 in. 101.6 mm Rectangle Pack of 1000
17868854 6 x 1.5 in. 152.4 mm Rectangle Pack of 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Les retours ne sont pas autorisés pour ce produit. Afficher la politique du retour.
Code produit 17898794 Fournisseur Brady™ Code fournisseur 173454
  • ONLINE EXCLUSIVE PRICE
    223.00 €
    211.27 € / Pack of 500
    Save 11.73 €
    5% Off
In Stock
Ajouter au panier
Ajouter au panier

missing translation for 'validMainframeMsg'

Les retours ne sont pas autorisés pour ce produit. Afficher la politique du retour.

Self-laminating vinyl material is ideal for wire and cable identification. Designed with a clear protective layer to cover the printed text, B-427 material provides superb protection from abrasion, dirt, oils, solvents, water and excess handling.

  • Provided in a self-laminated format with a white printable zone and translucent overlaminating area to protect text
  • Durable, permanent acrylic adhesive has outstanding water and oil resistance
  • UL approved
  • Service temperature of -40°C to 70°C (-40°F to 158°F)
  • Made of B-427 material

Spécification

Autoclavable Not Autoclavable
Certifications/Compliance ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized
Adhesive Type Permanent Acrylic
Coating None
Color Clear, White
Finish Matte
Format Die-cut
Material Vinyl
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Data and Telecommunications Labeling, Electrical Labeling, Laboratory Labeling, Wire and Cable Labeling
For Use With (Equipment) M610, M611, M710, BMP61, BMP71
Latex Free No
Quantity 500 Labels
Shape Rectangle
Temperature Range (English) -94°F to +158°F
Temperature Range (Metric) -70°C to +70°C
Thickness (English) 0.004 in.
Thickness (Metric) 0.102 mm
Dimensions (L x W) 4 x 1.5 in.
Length (English) 4 in.
Width (English) 1.5 in.
Width (Metric) 38.1 mm
Width (English) Printable Area 1.5 in.
Width (Metric) Printable Area 38.1 mm
Height (English) Printable Area 1 in.
Height (Metric) 101.6 mm
Height (Metric) Printable Area 25.4 mm
Alternate Part Number BM-33-427
Afficher plus Afficher moins
Nom du produit
Sélectionnez un problème

En cliquant sur Soumettre, vous reconnaissez que vous pouvez être contacté par Fisher Scientific au sujet des informations que vous avez fournies dans ce formulaire. Nous ne partagerons pas vos informations à d'autres fins. Toutes les informations de contact fournies seront également conservées conformément à notre politique de confidentialité. Politique de confidentialité.