Learn More
Keystone Cleanroom Products Self-Sealing 1073B Tyvek™ Autoclave Bag with Steam Indicator, 40 in. or wider
The Self-Sealing 1073B Tyvek™ Autoclave Bag with Steam Indicator, 40 in. or wider is designed for the steam sterilization of pharmaceutical equipment change parts. These bags are closed via the convenient and robust self-sealing closure system.
Brand: Keystone Cleanroom Products COVMGTVKUB48X48SS
Additional Details : Weight : 11.79710kg
Description
- Designed for steam sterilization
- Medical Grade Tyvek™ on both sides for maximum breathability during sterilization
- Integrated steam indicator
- Recommended for sterilization of pharmaceutical equipment
- Manufactured and packaged in controlled cleanroom environment
- Eliminates need to cut material and the use of autoclave tape
- Self-sealing closure is fast and consistent for equipment preparation area
- Creates secondary level of protection during aseptic presentation of equipment
- Resists tearing and punctures
- Superior microbial barrier
- Certificates of conformance included with shipment
Specifications
Autoclavable | |
Certificate of Conformance | |
White | |
Steam Sterilization | |
Steam Sterilization Indicator | |
Non-sterile | |
Up to 250°F | |
8 mil | |
121.9 cm | |
121.9 cm |
62.7 L | |
Self-seal | |
Single-use | |
Pharmaceutical Equipment and Components | |
Tyvek | |
Yes | |
Up to 125°C | |
48 in. | |
48 in. |