missing translation for 'onlineSavingsMsg'
Learn More

Globe Scientific Self-Standing Sterile Transport Tubes with Attached Screw Cap

Product Code. 31922735
Change view
Click to view available options
Capacity (Metric):
5 mL
10 mL
Unit Size:
Pack of 500
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
31922735 10 mL Pack of 500
31922855 5 mL Pack of 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 31922735 Supplier Globe Scientific Supplier No. 6102S
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Designed for the safe storage and transport of biological materials.

  • Tubes are made of polypropylene
  • With molded graduations
  • Self-standing with conical bottom
  • Transparent tubes allows for unobstructed viewing of samples
  • Shatter-proof and may be exposed to freezing temperatures
  • Leak-resistant polyethylene screw caps can be removed or sealed in single turn

Specifications

Closure Color White
Autoclavable Autoclavable (Vial Only)
Capacity (Metric) 10 mL
Material Polypropylene
Graduations 1 to 10 mL
Includes White Screwcap
Style Self Standing Transport Tube
Sterility Sterile
Disposable Single-use
Graduated Yes
Closure Material Polyethylene
Height (Metric) 92 mm
Closure Type Screw Cap
Marking Spot Etched
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.