missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Globe Scientific Self-Standing Transport Tube with Screw Cap and Spoon
Description
- Non-sterile
- Non-graduated
- Cap material: Polypropylene (PP)
- Spoon material: Polystyrene (PS)
- Conical bottom with skirt
- Dimensions of tube: 25 x 90mm
- Dimensions with cap: 30 x 94mm
Specifications
Specifications
| Product Type | Transport Tube |
| Color | Transparent |
| Includes | Screw cap with spoon |
| Material | Polystyrene |
| Volume (Metric) | 30 mL |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?