missing translation for 'onlineSavingsMsg'
Learn More

ratiolab™ Semi-micro Q-VETTES, 1.6mL, PS

Product Code. 11833892
Change view
Click to view available options
Capacity (Metric):
1.6 mL
Unit Size:
Pack of 100
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
11833892 1.6 mL Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11833892 Supplier ratiolab™ Supplier No. 2712120
  • ONLINE EXCLUSIVE PRICE
    10.00 €
    5.11 € / Pack of 100
    Save 4.89 €
    48% Off
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Improved photometric properties allow these cuvettes to yield more constant sample temperatures during photometric measurements . Ratiolab™ Semi-micro Q-VETTES feature optimized form and small wall thickness for increased heat transfer.

  • Glass-clear polystyrene (PS)
  • Applicable wavelength range 340 to 900nm
  • Very low variation of extinction values
  • Excellent optical transmission range
  • Cavity-sorted production
  • Path length 10mm
  • Outer dimensions: 12.5 x 12.5 x 45mm
  • Supplied in practical Styrofoam racks: 100 netidentical cuvets in a Styrofoam box with closable lid

Specifications

Type Semi-micro Cuvette
Capacity (Metric) 1.6 mL
Material Polystyrene
Length (Metric) 12.5 mm
Quantity 1000 Cuvettes
Path Length 10 mm
Wavelength Range 340 to 900 nm
Height (Metric) 45 mm
Width (Metric) 12.5 mm
For Use With (Application) Photometric Measurement
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.