missing translation for 'onlineSavingsMsg'
Learn More

HARPS Semperguard™ Sapphire XP NBR PF VB Gloves

Product Code. 30274437
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
Unit Size:
Pack of 180
Pack of 200
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
30274437 Small Pack of 200
30274440 X-Small Pack of 200
30274421 Medium Pack of 200
30274417 Large Pack of 200
30274447 X-Large Pack of 180
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
This product contains accelerators of Dithiocarbamate types and Zinc-mercaptobenzothiazol. These products should not be used if hypersensitivity of these substances exists. For further information, a list of substances contained in the glove is available upon request.
Product Code. 30274437 Supplier HARPS Supplier No. 3000016132
  • ONLINE EXCLUSIVE PRICE
    28.05 €
    12.02 € / Pack of 200
    Save 16.03 €
    57% Off
 Restricted Item
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
This product contains accelerators of Dithiocarbamate types and Zinc-mercaptobenzothiazol. These products should not be used if hypersensitivity of these substances exists. For further information, a list of substances contained in the glove is available upon request.

Semperguard™ sapphire XP is a versatile allrounder glove with powder-free nitrile personal protective glove.

  • Semperguard™ sapphire XP is a versatile allrounder glove with a focus on wearing comfort while protecting your hands in your daily work.
  • The carefully developed nitrile formulations and innovative production processes have made it possible to manufacture ultra thin nitrile gloves characterized by excellent elasticity, thus ensuring a particularly pleasant wearing comfort.
  • The economic all rounder for professional protection.
  • Appropriate for handling mild chemicals according to the Semperguard chemical resistance list.
  • Violet blue color ideal for food handling (HACCP)
  • High wearing comfort, balanced thickness and tactile sense.
  • Type: Powder-free personal protective and examination glove, non-sterile, disposable
  • Material: Nitrile butadiene rubber (NBR)
  • Internal finish: Powder-free
  • Glove surface: Finger textured
  • Colour: Violet blue
  • Glove Shape: Flat with rolled rim, ambidextrous
  • Size: XS, S, M, L, XL, XXL median 240 mm
  • Wall thickness: Measured in single layer in the palm area min. 0.06 mm
  • Barrier performance: AQL 1.0
  • Force at break as per EN 455-2: median ≥ 6 Newton
  • Shelf life: in original packaging if stored according to product specification - 5 years
  • Labeling and CONFORMITY TO STANDARDS: EN ISO 21420, EN ISO 374-1, -2, -4, -5, EN 16523-1, EN 455, ASTM F1671/F1671, ASTM D6319

Specifications

Chlorinated Yes
Accelerator Free No
Applications Industrial, Laboratory, Healthcare
AQL 1
Color Violet
Disposable Single-use
Exterior Finish Fingertip Textured
Finger Thickness (English) 2.8 mil
Finger Thickness (Metric) 0.07 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 2.4 mil
Palm Thickness (Metric) 0.06 mm
Powdered Powder Free
Product Type Nitrile Examination Glove
Size Small
Sterility Non-sterile
Thickness (English) 2.4 mil
Thickness (Metric) 0.06 mm
FDA 510 (k) No
Glove Cuff Style Beaded/Rolled
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.