missing translation for 'onlineSavingsMsg'
Learn More

SemperIt™ Semperguard™ Semperclean™ MC Powder-free Rubber Protective Gloves

Product Code. 12566756
Change view
Click to view available options
Size:
6
6.5
7
7.5
8
8.5
9
Unit Size:
50 pairs
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
12566756 8 50 pairs
12526756 6 50 pairs
12536756 6.5 50 pairs
12556756 7.5 50 pairs
12576756 8.5 50 pairs
10723173 9 50 pairs
12546756 7 50 pairs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 12566756 Supplier SemperIt™ Supplier No. 3000006242
  • ONLINE EXCLUSIVE PRICE
    97.05 €
    57.85 € / 50 pairs
    Save 39.20 €
    40% Off
View all promotions
 Restricted Item
Estimated Shipment: 11-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Experience an excellent grip when using Semperit™ Semperguard™ Semperclean™ MC Powder-free Rubber Protective Gloves. Featuring rolled cuffs, the gloves are smooth on the inside while an outside microrough surface provides a sturdy grip even when wet.

  • Supreme wearing comfort and particularly easy to put on due to the special inner coating
  • Excellent gripping properties due to special outer surface treatment in the special production method
  • Anatomical shape reduces hand fatigue
  • Particularly skin-friendly and powderfree due to intensive cleaning/ washing
  • Available in 6 sizes, including intermediate sizes for optimal fit

Specifications

Certifications/Compliance CE Class I, EN 420, EN 374, EN 455, PPE Category III
Color Natural
Disposable Single-use
Material Latex
Powdered Powdered
Size 8
Thickness (Metric) 0.21 mm
Length (Metric) 280 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.