missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SemperIt™ Semperguard™ Semperclean™ MC Powder-free Rubber Protective Gloves
Description
- Supreme wearing comfort and particularly easy to put on due to the special inner coating
- Excellent gripping properties due to special outer surface treatment in the special production method
- Anatomical shape reduces hand fatigue
- Particularly skin-friendly and powderfree due to intensive cleaning/ washing
- Available in 6 sizes, including intermediate sizes for optimal fit
Specifications
Specifications
| Certifications/Compliance | CE Class I, EN 420, EN 374, EN 455, PPE Category III |
| Color | Natural |
| Disposable | Single-use |
| Material | Latex |
| Powdered | Powdered |
| Size | 8.5 |
| Thickness (Metric) | 0.21 mm |
| Length (Metric) | 280 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?