missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Semperit™ Semperguard™ Style Nitrile Gloves
Click to view available options
Size:
Small
Medium
Large
Description
- Black nitrile glove with excellent stretchability
- Particularly suitable for front-end applications in the catering, beauty and body art sector
- Thanks to dual labeling, also meets the medical requirements of the tattoo and piercing sector
- Free from phthalates / plasticizers and allergenic latex proteins
- Rolled cuff enables easy donning
- Convenient dispenser box holds 100 ambidextrous gloves
- CE category III protective glove for complex risks, CE class I examination glove
- Tested and certified according to 1935/2004 - suitable for food contact
Specifications
Certifications/Compliance | Conforms to standards EN 420, EN 374, EN455 |
Classification | CE Category III Protective Glove for Complex Risks, CE Class I Examination Glove |
Color | Black |
Disposable | Single-use |
Exterior Finish | Fingertip Textured |
Grade | Certified according to VO 1935/2004 - suitable for contact with food |
Hand | Ambidextrous |
Latex Free | Yes |
Material | Nitrile |
Powdered | Powder Free |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'