missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SemperIt™ Semperguard™ Powder-Free Disposable Vinyl Gloves
Click to view available options
Size:
Small
Medium
Large
Unit Size:
Pack of 100
Beschreibung
Disposable transparent protective gloves are flat with a rolled edge.
- Particularly skin-friendly for latex allergy sufferers - free of latex proteins and accelerators
- Free of DOP (DEHP / diethylhexyl phthalate)
- High quality vinyl (PVC) provides excellent wearing comfort
- Excellent quality at an economical cost
- CE category I Protective glove for minimal risks
- Tested and certified according to VO 1935/2004 - suitable for contact with non-fatty foods
Spezifikation
Spezifikation
| Certifications/Compliance | CE Category I, EN 420, EN 374, EN 455 |
| Classification | CE category I Protective glove for minimal risks |
| Color | Transparent |
| Disposable | Single-use |
| Exterior Finish | Smooth |
| Hand | Ambidextrous |
| Latex Free | Yes |
| Material | Vinyl |
| Powdered | Powder Free |
| Size | Small |
| Mehr anzeigen |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur