missing translation for 'onlineSavingsMsg'
Learn More

HARPS Semperguard Xpert Nitrile Gloves

Product Code. 30928569
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
Unit Size:
Pack of 100
Pack of 90
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
30928569 Small Pack of 100
30928570 Medium Pack of 100
30928571 Large Pack of 100
30928572 X-Large Pack of 90
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
This product contains accelerators of Dithiocarbamate types and Zinc-mercaptobenzothiazol. These products should not be used if hypersensitivity of these substances exists. For further information, a list of substances contained in the glove is available upon request.
Product Code. 30928569 Supplier HARPS Supplier No. 3000016078
  • ONLINE EXCLUSIVE PRICE
    47.06 €
    11.19 € / Pack of 100
    Save 35.87 €
    76% Off
View all promotions
 Restricted Item
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
This product contains accelerators of Dithiocarbamate types and Zinc-mercaptobenzothiazol. These products should not be used if hypersensitivity of these substances exists. For further information, a list of substances contained in the glove is available upon request.

High-performance, powder-free nitrile gloves engineered for reliable protection in professional working environments.

  • The semperguard™ Xpert with extra wall thickness offers the strongest protection of all models in the semperguard™ disposable glove portfolio and – as the name indicates – resulting in a highly resilient glove that is preferred by professional users in various fields of application
  • In work safety, semperguard™ Xpert scores due to high resilience and good resistance to oils and fats
  • Green blue color combined with extra wall thickness makes semperguard™ Xpert well suited for applications in the food sector, where mechanical wear and tear is an issue
  • In the laboratory and scientific sector the glove offers perfect user protection through very good resistance to a broad range of chemicals
  • Specifications
  • Type: Powder-free personal protective glove, non-sterile, disposable
  • Material: Nitrile Butadiene Rubber (NBR)
  • Internal finish: Powder-free
  • Glove surface: Fully Textured
  • Color: Green blue
  • Glove Shape: Flat with rolled rim, ambidextrous
  • Size - Overall length as per EN 455-2: S, M, L, XL median 240 mm
  • Wall thickness - Measured in double layer in the palm area: min. 0.11 mm
  • Barrier performance - Tightness as per EN 455-1: AQL 1.0
  • Force at break - as per EN 455-2: median ≥ 12 Newton
  • Shelf life - in original packaging if stored according to product specification: 3 years
  • Labeling and CONFORMITY TO STANDARDS: EN ISO 21420, EN ISO 374-1, EN ISO 374-2, EN 16523-1, EN ISO 374-4, EN ISO 374-5, EN 421, EN 455-1, EN 455-2, EN 455-3, ASTM D6319, ASTM F1671
  • Packaging: 100 pcs / dispenser S, M, L; 90 pcs / dispenser XL

Specifications

Chlorinated Yes
Accelerator Free No
Applications Laboratory, Industrial, Healthcare
AQL 1
Color Blue
Disposable Single-use
Exterior Finish Fully Textured
Finger Thickness (English) 5.9 mil
Finger Thickness (Metric) 0.15 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 4.3 mil
Palm Thickness (Metric) 0.11 mm
Powdered Powder Free
Product Type Nitrile Examination Glove
Size Small
Sterility Non-sterile
Thickness (English) 4.3 mil
Thickness (Metric) 0.11 mm
FDA 510 (k) No
Glove Cuff Style Beaded/Rolled
Length (Metric) 240 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.